Motion
01992957
2-1/2 x 2" PVC Plastic Pipe Bushing Schedule 40, Spig x FIPT End Connections
Mi Item #11717441
MFR #01992957
Price$7.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 x 2" PVC Plastic Pipe Bushing Schedule 40, Spig x FIPT End Connections
Mi Item #11717441
MFR #01992957

Mfr description
01992957 01992957 2-1/2X2"SPIGXFIPT WHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.18/each

Specifications

Dimensions

  • Fitting Size
    2-1/2 x 2

Details

  • End Connections
    Spig x FIPT
  • Schedule
    40
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)