Motion
02007953
0.0795" High Speed Steel 4 Flute Chucking Reamer; Straight Flute, Straight Shank
MI ITEM #11717457
MFR #02007953
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0795" High Speed Steel 4 Flute Chucking Reamer; Straight Flute, Straight Shank
MI ITEM #11717457
MFR #02007953

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02007953 02007953 .0795 STR.SH.STR.FLUTE
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.0795 in
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Type
    Straight
  • Over Under Size Reamer
    No
  • Number Of Flutes
    4
  • Dowel Pin Reamer
    No
  • Cutting Direction
    Right Hand
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought