Motion
02011096
925 Piece, #6 to 3/8, Steel Set Screw Assortment Socket Cap Head, Hex Socket Drive, 3/16 to 3/4" Long
Mi Item #11717499
MFR #02011096
Price$600.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
925 Piece, #6 to 3/8, Steel Set Screw Assortment Socket Cap Head, Hex Socket Drive, 3/16 to 3/4" Long
Mi Item #11717499
MFR #02011096

Mfr description
02011096 02011096 20 SIZES 6-3/8"DIA SOC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$600.80/each

Specifications

Dimensions

  • Maximum Length
    3/4 in
  • Maximum Screw Size
    3/8 in
  • Minimum Length
    3/16 in
  • Minimum Screw Size
    #6 in
  • Number Of Sizes
    20

Details

  • Drive Type
    Hex Socket
  • Head Type
    Socket Cap
  • Includes
    Storage Tray
  • Material
    Steel
  • Number Of Pieces
    925
  • Type
    Set Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)