Motion
02011104
500 Piece, 5/16 to 1/2, Steel Set Screw Assortment Socket Cap Head, Hex Socket Drive, 1 to 3/4" Long
Mi Item #11717500
MFR #02011104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500 Piece, 5/16 to 1/2, Steel Set Screw Assortment Socket Cap Head, Hex Socket Drive, 1 to 3/4" Long
Mi Item #11717500
MFR #02011104

Mfr description
02011104 02011104 14 SIZES 5/16"-1/2"DIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Length
    3/4 in
  • Maximum Screw Size
    1/2 in
  • Minimum Length
    1 in
  • Minimum Screw Size
    5/16 in
  • Number Of Sizes
    14

Details

  • Drive Type
    Hex Socket
  • Head Type
    Socket Cap
  • Includes
    Storage Tray
  • Material
    Steel
  • Number Of Pieces
    500
  • Type
    Set Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)