Overview
Mfr description
02011120 02011120 15 SIZES 1/4"-1/2"DIA
Specifications
- MaterialSteel
- Material GradeGrade 8
- Minimum Thread Size1/4
- Maximum Thread Size1/2
- Number Of Pieces360
- TypeSocket Head Cap Screws
- IncludesCompartmented Storage Bin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data