Motion
02011203
0.112" High Speed Steel Chucking Reamer; Straight Flute, Straight Shank
Mi Item #11717503
MFR #02011203
Price$13.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.112" High Speed Steel Chucking Reamer; Straight Flute, Straight Shank
Mi Item #11717503
MFR #02011203

Mfr description
02011203 02011203 .1120 STR FL STR SHK H
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.90/each

Specifications

Dimensions

  • Over Under Size Reamer
    No
  • Reamer Diameter
    0.1120 in
  • Variable Diameter Reamer Type
    None

Details

  • Cutting Direction
    Right Hand
  • Dowel Pin Reamer
    No
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)