1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02016806
0.168" High Speed Steel 6 Flute Chucking Reamer; Straight Flute, Straight Shank
MI ITEM #
11717575
MFR #
02016806
Price
$23.18
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Reamers
Chucking Reamers
Value Collection 02016806
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02016806
0.168" High Speed Steel 6 Flute Chucking Reamer; Straight Flute, Straight Shank
MI ITEM #
11717575
MFR #
02016806
Mfr description
02016806 02016806 .168 ST FL STR SHK HSS
High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
Straight flute reamers are the most common and are used in general purpose though-hole applications
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$23
.18
/each
Add to Cart
Specifications
Dimensions
Over Under Size Reamer
No
Reamer Diameter
0.1680 in
Variable Diameter Reamer Type
None
Details
Dowel Pin Reamer
No
Flute Type
Straight
Material
High Speed Steel
Number Of Flutes
6
Shank Type
Straight
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items