Motion
02034239
0.423" High Speed Steel 8 Flute Chucking Reamer; Straight Flute, Straight Shank
MI ITEM #11717770
MFR #02034239
List Price$37.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.423" High Speed Steel 8 Flute Chucking Reamer; Straight Flute, Straight Shank
MI ITEM #11717770
MFR #02034239

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.53/each for your price

Overview

Mfr description
02034239 02034239 .423 ST FL STR SHK HSS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.4230 in
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Over Under Size Reamer
    No
  • Number Of Flutes
    8
  • Dowel Pin Reamer
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought