Motion
02047132
0.056" Thick, Round Cross Section, Shore 65 - 75, -65 to 300°F EPDM (Ethylene Propylene) is ideal for phosphate ester based hydraulic fluids. It provides resistance to weather, abrasion, hot water, steam, silicone fluids, dilute acids and dilute ketones. It is not resistant to petroleum fluids and diester lubricants.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11717881
MFR #02047132
Price$8.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.056" Thick, Round Cross Section, Shore 65 - 75, -65 to 300°F EPDM (Ethylene Propylene) is ideal for phosphate ester based hydraulic fluids. It provides resistance to weather, abrasion, hot water, steam, silicone fluids, dilute acids and dilute ketones. It is not resistant to petroleum fluids and diester lubricants.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11717881
MFR #02047132

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.40/each

Specifications

Dimensions

  • Inside Diameter  
    0.1850 in - 11/64 in
  • Outside Diameter  
    0.2970 in - 19/64 in
  • Thickness
    0.0560 in

Details

  • Additional Details
    O-Ring Boss Gasket for Straight-Thread Tube Fittings
  • Cross Section Shape
    Round
  • Dash Number
    901
  • Durometer Shore
    65 - 75
  • Material
    EPDM
  • Product Type
    O-Rings

Overview

Mfr description
02047132 02047132 -901 EPDM 100/PK O-RIN
  • EPDM (Ethylene Propylene) is ideal for phosphate ester based hydraulic fluids. It provides resistance to weather, abrasion, hot water, steam, silicone fluids, dilute acids and dilute ketones. It is not resistant to petroleum fluids and diester lubricants.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought