Motion
02054021 02054021 NO2 HSS B&S TAPER FINI

Value Collection
02054021 02054021 NO2 HSS B&S TAPER FINI

1/4" Small End, 0.38" Large End, 11/32" Shank, 3-1/8" Flute, Brown and Sharpe Taper Reamer #2
MI ITEM #11718309
MFR #02054021 02054021 NO2 HSS B&S TAPER FINI
List Price$46.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
02054021 02054021 NO2 HSS B&S TAPER FINI

1/4" Small End, 0.38" Large End, 11/32" Shank, 3-1/8" Flute, Brown and Sharpe Taper Reamer #2
MI ITEM #11718309
MFR #02054021 02054021 NO2 HSS B&S TAPER FINI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.80/each for your price

Overview

Mfr description
02054021 02054021 NO2 HSS B&S TAPER FINI

Specifications

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Length
    3-1/8 in
  • Flute Type
    Straight
  • Function
    Finishing
  • Material
    High Speed Steel
  • Overall Length
    5-1/8 in
  • Reamer Diameter
    0.3800 in
  • Shank Diameter
    11/32 in
  • Shank Type
    Straight
  • Small End Diameter
    0.2500 in
  • Taper Size Designation
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought