Motion
02054039 02054039 NO3 HSS B&S TAPER FINI

Value Collection
02054039 02054039 NO3 HSS B&S TAPER FINI

5/16" Small End, 29/64" Large End, 13/32" Shank, 3-3/8" Flute, Brown and Sharpe Taper Reamer #3
Mi Item #11718310
MFR #02054039 02054039 NO3 HSS B&S TAPER FINI
Price$48.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
02054039 02054039 NO3 HSS B&S TAPER FINI

5/16" Small End, 29/64" Large End, 13/32" Shank, 3-3/8" Flute, Brown and Sharpe Taper Reamer #3
Mi Item #11718310
MFR #02054039 02054039 NO3 HSS B&S TAPER FINI

Mfr description
02054039 02054039 NO3 HSS B&S TAPER FINI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.18/each

Specifications

Dimensions

  • Flute Length
    3-3/8 in
  • Overall Length
    5-1/2 in
  • Reamer Diameter
    0.4530 in
  • Shank Diameter
    13/32 in
  • Small End Diameter
    0.3120 in
  • Taper Size Designation
    3

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Function
    Finishing
  • Material
    High Speed Steel
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)