Motion
02054054 02054054 NO.5 HSS B&S TAPER FIN

Value Collection
02054054 02054054 NO.5 HSS B&S TAPER FIN

0.45" Small End, 0.617" Large End, 9/16" Shank, 4" Flute, Brown and Sharpe Taper Reamer #5
Mi Item #11718312
MFR #02054054 02054054 NO.5 HSS B&S TAPER FIN
Price$64.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
02054054 02054054 NO.5 HSS B&S TAPER FIN

0.45" Small End, 0.617" Large End, 9/16" Shank, 4" Flute, Brown and Sharpe Taper Reamer #5
Mi Item #11718312
MFR #02054054 02054054 NO.5 HSS B&S TAPER FIN

Mfr description
02054054 02054054 NO.5 HSS B&S TAPER FIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.13/each

Specifications

Dimensions

  • Flute Length
    4 in
  • Overall Length
    6-3/8 in
  • Reamer Diameter
    0.6170 in
  • Shank Diameter
    9/16 in
  • Small End Diameter
    0.4500 in
  • Taper Size Designation
    5

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Function
    Finishing
  • Material
    High Speed Steel
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)