Motion
02054062 02054062 NO.6 HSS B&S TAPER FIN

Value Collection
02054062 02054062 NO.6 HSS B&S TAPER FIN

1/2" Small End, 0.682" Large End, 5/8" Shank, 4-3/8" Flute, Brown and Sharpe Taper Reamer #6
Mi Item #11718313
MFR #02054062 02054062 NO.6 HSS B&S TAPER FIN
Price$67.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
02054062 02054062 NO.6 HSS B&S TAPER FIN

1/2" Small End, 0.682" Large End, 5/8" Shank, 4-3/8" Flute, Brown and Sharpe Taper Reamer #6
Mi Item #11718313
MFR #02054062 02054062 NO.6 HSS B&S TAPER FIN

Mfr description
02054062 02054062 NO.6 HSS B&S TAPER FIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.05/each

Specifications

Dimensions

  • Flute Length
    4-3/8 in
  • Overall Length
    6-7/8 in
  • Reamer Diameter
    0.6820 in
  • Shank Diameter
    5/8 in
  • Small End Diameter
    0.5000 in
  • Taper Size Designation
    6

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Function
    Finishing
  • Material
    High Speed Steel
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)