Motion
02054070 02054070 NO7 HSS B&S TAPER FINI

Value Collection
02054070 02054070 NO7 HSS B&S TAPER FINI

0.6" Small End, 0.803" Large End, 3/4" Shank, 4-7/8" Flute, Brown and Sharpe Taper Reamer #7
Mi Item #11718314
MFR #02054070 02054070 NO7 HSS B&S TAPER FINI
Price$73.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
02054070 02054070 NO7 HSS B&S TAPER FINI

0.6" Small End, 0.803" Large End, 3/4" Shank, 4-7/8" Flute, Brown and Sharpe Taper Reamer #7
Mi Item #11718314
MFR #02054070 02054070 NO7 HSS B&S TAPER FINI

Mfr description
02054070 02054070 NO7 HSS B&S TAPER FINI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.75/each

Specifications

Dimensions

  • Flute Length
    4-7/8 in
  • Overall Length
    7-1/2 in
  • Reamer Diameter
    0.8030 in
  • Shank Diameter
    3/4 in
  • Small End Diameter
    0.6000 in
  • Taper Size Designation
    7

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Function
    Finishing
  • Material
    High Speed Steel
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)