Motion
02054088 02054088 NO.8 HSS B&S TAPER FIN

Value Collection
02054088 02054088 NO.8 HSS B&S TAPER FIN

3/4" Small End, 0.979" Large End, 13/16" Shank, 5-1/2" Flute, Brown and Sharpe Taper Reamer #8
MI ITEM #11718315
MFR #02054088 02054088 NO.8 HSS B&S TAPER FIN
List Price$97.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
02054088 02054088 NO.8 HSS B&S TAPER FIN

3/4" Small End, 0.979" Large End, 13/16" Shank, 5-1/2" Flute, Brown and Sharpe Taper Reamer #8
MI ITEM #11718315
MFR #02054088 02054088 NO.8 HSS B&S TAPER FIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$97.00/each for your price

Overview

Mfr description
02054088 02054088 NO.8 HSS B&S TAPER FIN

Specifications

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Length
    5-1/2 in
  • Flute Type
    Straight
  • Function
    Finishing
  • Material
    High Speed Steel
  • Overall Length
    8-1/8 in
  • Reamer Diameter
    0.9790 in
  • Shank Diameter
    13/16 in
  • Shank Type
    Straight
  • Small End Diameter
    0.7500 in
  • Taper Size Designation
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought