Motion
02054096 02054096 NO.9 HSS B&S TAPER FIN

Value Collection
02054096 02054096 NO.9 HSS B&S TAPER FIN

0.9" Small End, 1.155" Large End, 1" Shank, 6-1/8" Flute, Brown and Sharpe Taper Reamer #9
MI ITEM #11718316
MFR #02054096 02054096 NO.9 HSS B&S TAPER FIN
List Price$126.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
02054096 02054096 NO.9 HSS B&S TAPER FIN

0.9" Small End, 1.155" Large End, 1" Shank, 6-1/8" Flute, Brown and Sharpe Taper Reamer #9
MI ITEM #11718316
MFR #02054096 02054096 NO.9 HSS B&S TAPER FIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$126.90/each for your price

Overview

Mfr description
02054096 02054096 NO.9 HSS B&S TAPER FIN

Specifications

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Length
    6-1/8 in
  • Flute Type
    Straight
  • Function
    Finishing
  • Material
    High Speed Steel
  • Overall Length
    8-7/8 in
  • Reamer Diameter
    1.1550 in
  • Shank Diameter
    1 in
  • Shank Type
    Straight
  • Small End Diameter
    0.9000 in
  • Taper Size Designation
    9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text