Motion
02054104 02054104 NO.10 HSS B&S TAPER FI

Value Collection
02054104 02054104 NO.10 HSS B&S TAPER FI

1.045" Small End, 1.34" Large End, 1-1/8" Shank, 6-7/8" Flute, Brown and Sharpe Taper Reamer #10
Mi Item #11718317
MFR #02054104 02054104 NO.10 HSS B&S TAPER FI
Price$167.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
02054104 02054104 NO.10 HSS B&S TAPER FI

1.045" Small End, 1.34" Large End, 1-1/8" Shank, 6-7/8" Flute, Brown and Sharpe Taper Reamer #10
Mi Item #11718317
MFR #02054104 02054104 NO.10 HSS B&S TAPER FI

Mfr description
02054104 02054104 NO.10 HSS B&S TAPER FI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.05/each

Specifications

Dimensions

  • Flute Length
    6-7/8 in
  • Overall Length
    9-3/4 in
  • Reamer Diameter
    1.3400 in
  • Shank Diameter
    1-1/8 in
  • Small End Diameter
    1.0450 in
  • Taper Size Designation
    10

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Function
    Finishing
  • Material
    High Speed Steel
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)