Motion
02057008
0.2503" Small End, 0.3673" Large End, 5/16" Straight Shank, 2-1/4" Flute, 0MT Morse Taper Reamer Straight Flute, 3-3/4" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11718318
MFR #02057008
Price$34.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2503" Small End, 0.3673" Large End, 5/16" Straight Shank, 2-1/4" Flute, 0MT Morse Taper Reamer Straight Flute, 3-3/4" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11718318
MFR #02057008

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.18/each

Specifications

Dimensions

  • Flute Length
    2-1/4 in
  • Large Reamer Diameter
    0.3673 in
  • Overall Length
    3-3/4 in
  • Shank Diameter
    5/16 in
  • Small End Diameter
    0.2503 in

Details

  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • Reamer Finish Coating
    Bright
  • Reamer Function
    Finishing

Overview

Mfr description
02057008 02057008 NO.0 HSS MT HAND FINIS
  • Straight shanks are used in the finishing and maintenance of tapered holes for Morse tapered tooling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought