Motion
02057016
0.3674" Small End, 0.517" Large End, 7/16" Straight Shank, 3" Flute, 1MT Morse Taper Reamer Straight Flute, 5" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11718319
MFR #02057016
List Price$45.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3674" Small End, 0.517" Large End, 7/16" Straight Shank, 3" Flute, 1MT Morse Taper Reamer Straight Flute, 5" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11718319
MFR #02057016

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$45.40/each for your price

Overview

Mfr description
02057016 02057016 NO1 HSS MT HAND FINISH
  • Straight shanks are used in the finishing and maintenance of tapered holes for Morse tapered tooling.

Specifications

  • Flute Type
    Straight
  • Small End Diameter
    0.3674 in
  • Flute Length
    3 in
  • Overall Length
    5 in
  • Shank Diameter
    7/16 in
  • Cutting Direction
    Right Hand
  • Reamer Finish Coating
    Bright
  • Reamer Function
    Finishing
  • Large Reamer Diameter
    0.5170 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text