Motion
02057024
0.5696" Small End, 0.7444" Large End, 5/8" Straight Shank, 3-1/2" Flute, 2MT Morse Taper Reamer Straight Flute, 6" OAL, Right Hand Cut, High Speed Steel
Mi Item #11718320
MFR #02057024
Price$53.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5696" Small End, 0.7444" Large End, 5/8" Straight Shank, 3-1/2" Flute, 2MT Morse Taper Reamer Straight Flute, 6" OAL, Right Hand Cut, High Speed Steel
Mi Item #11718320
MFR #02057024

Mfr description
02057024 02057024 N0.2 HSS MT HAND FINIS
  • Straight shanks are used in the finishing and maintenance of tapered holes for Morse tapered tooling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.43/each

Specifications

Dimensions

  • Flute Length
    3-1/2 in
  • Large Reamer Diameter
    0.7444 in
  • Overall Length
    6 in
  • Shank Diameter
    5/8 in
  • Small End Diameter
    0.5696 in

Details

  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • Reamer Finish Coating
    Bright
  • Reamer Function
    Finishing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)