Motion
02057032
0.7748" Small End, 0.9881" Large End, 7/8" Straight Shank, 4-1/4" Flute, 3MT Morse Taper Reamer Straight Flute, 7-1/4" OAL, Right Hand Cut, High Speed Steel
Mi Item #11718321
MFR #02057032
Price$61.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.7748" Small End, 0.9881" Large End, 7/8" Straight Shank, 4-1/4" Flute, 3MT Morse Taper Reamer Straight Flute, 7-1/4" OAL, Right Hand Cut, High Speed Steel
Mi Item #11718321
MFR #02057032

Mfr description
02057032 02057032 NO3 HSS MT HAND FINISH
  • Straight shanks are used in the finishing and maintenance of tapered holes for Morse tapered tooling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.03/each

Specifications

Dimensions

  • Flute Length
    4-1/4 in
  • Large Reamer Diameter
    0.9881 in
  • Overall Length
    7-1/4 in
  • Shank Diameter
    7/8 in
  • Small End Diameter
    0.7748 in

Details

  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • Reamer Finish Coating
    Bright
  • Reamer Function
    Finishing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)