Motion
02057057
1.4717" Small End, 1.8005" Large End, 1-1/2" Straight Shank, 6-1/4" Flute, 5MT Morse Taper Reamer Straight Flute, 9-3/4" OAL, Right Hand Cut, High Speed Steel
Mi Item #11718323
MFR #02057057
Price$244.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.4717" Small End, 1.8005" Large End, 1-1/2" Straight Shank, 6-1/4" Flute, 5MT Morse Taper Reamer Straight Flute, 9-3/4" OAL, Right Hand Cut, High Speed Steel
Mi Item #11718323
MFR #02057057

Mfr description
02057057 02057057 NO.5 HSS MT HAND FINIS
  • Straight shanks are used in the finishing and maintenance of tapered holes for Morse tapered tooling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$244.90/each

Specifications

Dimensions

  • Flute Length
    6-1/4 in
  • Large Reamer Diameter
    1.8005 in
  • Overall Length
    9-3/4 in
  • Shank Diameter
    1-1/2 in
  • Small End Diameter
    1.4717 in

Details

  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • Reamer Finish Coating
    Bright
  • Reamer Function
    Finishing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)