Motion
02057107
0.2503" Small End, 0.3674" Large End, 5/16" Tapered Shank, 2-1/4" Flute, 0MT Morse Taper Reamer Straight Flute, 5-11/32" OAL, Right Hand Cut, High Speed Steel
Mi Item #11718325
MFR #02057107
Price$51.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2503" Small End, 0.3674" Large End, 5/16" Tapered Shank, 2-1/4" Flute, 0MT Morse Taper Reamer Straight Flute, 5-11/32" OAL, Right Hand Cut, High Speed Steel
Mi Item #11718325
MFR #02057107

Mfr description
02057107 02057107 0MT HSS MT FINISH MACH
  • Taper shanks securely attach the tool to the machine spindle. The part is held in place by friction of the tapered shank against the hollow spindle holding the tool. They have a smaller diameter than straight shanks.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.48/each

Specifications

Dimensions

  • Flute Length
    2-1/4 in
  • Large Reamer Diameter
    0.3674 in
  • Overall Length
    5-11/32 in
  • Shank Diameter
    1/4 in
  • Small End Diameter
    0.2503 in

Details

  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • Reamer Finish Coating
    Bright
  • Reamer Function
    Finishing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)