Motion
02057131
0.7748" Small End, 0.9881" Large End, 7/8" Tapered Shank, 4-1/4" Flute, 3MT Morse Taper Reamer Straight Flute, 8-7/8" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11718328
MFR #02057131
List Price$118.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.7748" Small End, 0.9881" Large End, 7/8" Tapered Shank, 4-1/4" Flute, 3MT Morse Taper Reamer Straight Flute, 8-7/8" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11718328
MFR #02057131

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$118.18/each for your price

Overview

Mfr description
02057131 02057131 3MT HSS MT FINISH MACH
  • Taper shanks securely attach the tool to the machine spindle. The part is held in place by friction of the tapered shank against the hollow spindle holding the tool. They have a smaller diameter than straight shanks.

Specifications

  • Flute Type
    Straight
  • Small End Diameter
    0.7748 in
  • Flute Length
    4-1/4 in
  • Overall Length
    8-7/8 in
  • Shank Diameter
    49/64 in
  • Cutting Direction
    Right Hand
  • Reamer Finish Coating
    Bright
  • Reamer Function
    Finishing
  • Large Reamer Diameter
    0.9881 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text