Motion
02057149
1.0167" Small End, 1.2893" Large End, 1-1/8" Tapered Shank, 5-1/4" Flute, 4MT Morse Taper Reamer Straight Flute, 10-7/8" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11718329
MFR #02057149
List Price$182.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.0167" Small End, 1.2893" Large End, 1-1/8" Tapered Shank, 5-1/4" Flute, 4MT Morse Taper Reamer Straight Flute, 10-7/8" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11718329
MFR #02057149

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$182.43/each for your price

Overview

Mfr description
02057149 02057149 4MT HSS MT FINISH MACH
  • Taper shanks securely attach the tool to the machine spindle. The part is held in place by friction of the tapered shank against the hollow spindle holding the tool. They have a smaller diameter than straight shanks.

Specifications

  • Flute Type
    Straight
  • Small End Diameter
    1.0167 in
  • Flute Length
    5-1/4 in
  • Overall Length
    10-7/8 in
  • Shank Diameter
    1 in
  • Cutting Direction
    Right Hand
  • Reamer Finish Coating
    Bright
  • Reamer Function
    Finishing
  • Large Reamer Diameter
    1.2893 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought