Motion
02057156
1.4717" Small End, 1.8005" Large End, 1-1/2" Tapered Shank, 6-1/4" Flute, 5MT Morse Taper Reamer Straight Flute, 13-1/4" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11718330
MFR #02057156
Price$367.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.4717" Small End, 1.8005" Large End, 1-1/2" Tapered Shank, 6-1/4" Flute, 5MT Morse Taper Reamer Straight Flute, 13-1/4" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11718330
MFR #02057156

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$367.15/each

Specifications

Dimensions

  • Flute Length
    6-1/4 in
  • Large Reamer Diameter
    1.8005 in
  • Overall Length
    13-1/4 in
  • Shank Diameter
    1-15/32 in
  • Small End Diameter
    1.4717 in

Details

  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • Reamer Finish Coating
    Bright
  • Reamer Function
    Finishing

Overview

Mfr description
02057156 02057156 5MT HSS MT FINISH MACH
  • Taper shanks securely attach the tool to the machine spindle. The part is held in place by friction of the tapered shank against the hollow spindle holding the tool. They have a smaller diameter than straight shanks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought