Motion
02057214
0.3674" Small End, 0.517" Large End, 7/16" Straight Shank, 3" Flute, 1MT Morse Taper Reamer Straight Flute, 5" OAL, Right Hand Cut, High Speed Steel
Mi Item #11718331
MFR #02057214
Price$38.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3674" Small End, 0.517" Large End, 7/16" Straight Shank, 3" Flute, 1MT Morse Taper Reamer Straight Flute, 5" OAL, Right Hand Cut, High Speed Steel
Mi Item #11718331
MFR #02057214

Mfr description
02057214 02057214 NO. 1 HSS MT HAND ROUG
  • Straight shanks are used in the finishing and maintenance of tapered holes for Morse tapered tooling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.48/each

Specifications

Dimensions

  • Flute Length
    3 in
  • Large Reamer Diameter
    0.5170 in
  • Overall Length
    5 in
  • Shank Diameter
    7/16 in
  • Small End Diameter
    0.3674 in

Details

  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • Reamer Finish Coating
    Bright
  • Reamer Function
    Roughing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)