Value Collection 02057222
Value Collection
02057222
0.5696" Small End, 0.7444" Large End, 5/8" Straight Shank, 3-1/2" Flute, 2MT Morse Taper Reamer Straight Flute, 6" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11718332
MFR #02057222
List Price
$44.28
/each
List Price
$44.28
/each
0.5696" Small End, 0.7444" Large End, 5/8" Straight Shank, 3-1/2" Flute, 2MT Morse Taper Reamer Straight Flute, 6" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11718332
MFR #02057222
Value Collection 02057222
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5696" Small End, 0.7444" Large End, 5/8" Straight Shank, 3-1/2" Flute, 2MT Morse Taper Reamer Straight Flute, 6" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11718332
MFR #02057222

Availability:
In stock
List Price
$44.28
/each
List Price
$44.28
/each
Shipping
Shipping

Overview

Mfr Description
02057222 02057222 NO. 2 HSS MT HAND ROUG
  • Straight shanks are used in the finishing and maintenance of tapered holes for Morse tapered tooling.

Specifications

Cutting Direction
Right Hand
Flute Length
3-1/2 in, 3-1/2 in
Flute Type
Straight, Straight
Large Reamer Diameter
0.7444 in
Overall Length
6 in, 6 in
Reamer Finish Coating
Bright
Reamer Function
Roughing
Shank Diameter
5/8 in
Small End Diameter
0.5696 in, 0.5696 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data