Motion
02057248
1.0167" Small End, 1.2893" Large End, 1-1/4" Straight Shank, 5-1/4" Flute, 4MT Morse Taper Reamer Straight Flute, 8-1/2" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11718334
MFR #02057248
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.0167" Small End, 1.2893" Large End, 1-1/4" Straight Shank, 5-1/4" Flute, 4MT Morse Taper Reamer Straight Flute, 8-1/2" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11718334
MFR #02057248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02057248 02057248 NO. 4 HSS MT HAND ROUG
  • Straight shanks are used in the finishing and maintenance of tapered holes for Morse tapered tooling.

Specifications

  • Flute Type
    Straight
  • Small End Diameter
    1.0167 in
  • Flute Length
    5-1/4 in
  • Overall Length
    8-1/2 in
  • Shank Diameter
    1-1/4 in
  • Cutting Direction
    Right Hand
  • Reamer Finish Coating
    Bright
  • Reamer Function
    Roughing
  • Large Reamer Diameter
    1.2893 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text