Motion
02057313
0.3674" Small End, 0.517" Large End, 7/16" Tapered Shank, 3" Flute, 1MT Morse Taper Reamer Straight Flute, 6-5/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11718336
MFR #02057313
List Price$60.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3674" Small End, 0.517" Large End, 7/16" Tapered Shank, 3" Flute, 1MT Morse Taper Reamer Straight Flute, 6-5/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11718336
MFR #02057313

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.65/each for your price

Overview

Mfr description
02057313 02057313 MT1 HSS MT ROUGHING RE
  • Taper shanks securely attach the tool to the machine spindle. The part is held in place by friction of the tapered shank against the hollow spindle holding the tool. They have a smaller diameter than straight shanks.

Specifications

  • Flute Type
    Straight
  • Small End Diameter
    0.3674 in
  • Flute Length
    3 in
  • Overall Length
    6-5/16 in
  • Shank Diameter
    23/64 in
  • Cutting Direction
    Right Hand
  • Reamer Finish Coating
    Bright
  • Reamer Function
    Roughing
  • Large Reamer Diameter
    0.5170 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought