Specifications
Dimensions
- Flute Length5-1/4 in
- Large Reamer Diameter1.2893 in
- Overall Length10-7/8 in
- Shank Diameter1 in
- Small End Diameter1.0167 in
Details
- Cutting DirectionRight Hand
- Flute TypeStraight
- Reamer Finish CoatingBright
- Reamer FunctionFinishing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)