Motion
02061745
1-1/4" Head Diam, 3/4" Shank Diam, 6 Flute 82° High Speed Steel Countersink, Bright Finish, 3-3/8" OAL, Single End, Straight Shank, Right Hand Cut
MI ITEM #11718363
MFR #02061745
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Head Diam, 3/4" Shank Diam, 6 Flute 82° High Speed Steel Countersink, Bright Finish, 3-3/8" OAL, Single End, Straight Shank, Right Hand Cut
MI ITEM #11718363
MFR #02061745

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02061745 02061745 1-1/4" 82D HSS 6FL CHA
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Centerline Angle
    41 °
  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    High Speed Steel
  • Number Of Flutes
    6
  • End Type
    Single
  • Includes Pilot
    No
  • Shank Diameter
    3/4 in
  • Overall Length
    3-3/8 in
  • Shank Type
    Straight
  • Cutting Direction
    Right Hand
  • Included Angle
    82 °
  • Shank Length
    1-5/8 in
  • Head Diameter
    1-1/4 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought