Motion
02061901
1-3/4" Head Diam, 1" Shank Diam, 6 Flute 82° High Speed Steel Countersink, Bright Finish, 4-1/4" OAL, Single End, Straight Shank, Right Hand Cut
Mi Item #11718365
MFR #02061901
Price$138.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Head Diam, 1" Shank Diam, 6 Flute 82° High Speed Steel Countersink, Bright Finish, 4-1/4" OAL, Single End, Straight Shank, Right Hand Cut
Mi Item #11718365
MFR #02061901

Mfr description
02061901 02061901 1-3/4" 82D HSS 6FL CHA
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.95/each

Specifications

Dimensions

  • Head Diameter
    1-3/4 in
  • Included Angle
    82 °
  • Overall Length
    4-1/4 in
  • Shank Diameter
    1 in
  • Shank Length
    2-1/8 in

Details

  • Centerline Angle
    41 °
  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    High Speed Steel
  • Cutting Direction
    Right Hand
  • End Type
    Single
  • Includes Pilot
    No
  • Number Of Flutes
    6
  • PSC Code
    5133
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)