Motion
02075125
3 to 50mm Capacity, 32mm Wide x 3-1/8 Inch Long Shank, Cut Knurler; 2 Knurls Required, Series A1
MI ITEM #11718383
MFR #02075125
List Price$2,113.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 to 50mm Capacity, 32mm Wide x 3-1/8 Inch Long Shank, Cut Knurler; 2 Knurls Required, Series A1
MI ITEM #11718383
MFR #02075125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2,113.80/each for your price

Overview

Mfr description
02075125 02075125 C611-10M QUICK KNURLIN

Specifications

  • Cutting Direction
    Neutral
  • Includes Knurl Wheels
    No
  • Knurl Diameter
    14.50 mm
  • Knurl Series
    A1
  • Maximum Capacity
    50 mm
  • Minimum Capacity
    3 mm
  • Modular
    No
  • Number Of Knurls Required
    2
  • Overall Length
    3-3/4 in
  • Pattern
    Diagonal; Straight
  • Shank Height
    10 mm
  • Shank Length
    3-1/8 in
  • Shank Shape
    Square
  • Shank Width Diameter
    32 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought