Motion
02075133
3 to 50mm Capacity, 32mm Wide x 3-1/8 Inch Long Shank, Cut Knurler; 2 Knurls Required, Series A1
Mi Item #11718384
MFR #02075133
Price$2,032.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 to 50mm Capacity, 32mm Wide x 3-1/8 Inch Long Shank, Cut Knurler; 2 Knurls Required, Series A1
Mi Item #11718384
MFR #02075133

Mfr description
02075133 02075133 C611-12M QUICK KNURLIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,032.50/each

Specifications

Dimensions

  • Knurl Diameter
    14.50 mm
  • Overall Length
    3-3/4 in
  • Shank Height
    12 mm
  • Shank Length
    3-1/8 in
  • Shank Width Diameter
    32 mm

Details

  • Cutting Direction
    Neutral
  • Includes Knurl Wheels
    No
  • Knurl Series
    A1
  • Maximum Capacity
    50 mm
  • Minimum Capacity
    3 mm
  • Modular
    No
  • Number Of Knurls Required
    2
  • Pattern
    Diagonal; Straight
  • Shank Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)