Motion
02075497
7-3/4 Inch Long, Light to Medium Duty Torch Handle Tip Number 171W
MI ITEM #11718387
MFR #02075497
Price$284.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7-3/4 Inch Long, Light to Medium Duty Torch Handle Tip Number 171W
MI ITEM #11718387
MFR #02075497

Mfr description
02075497 02075497 LIGHT-MEDIUM DUTY IMPO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$284.48/each

Specifications

Dimensions

  • Length
    7-3/4 in

Details

  • Tip Number
    171W
  • Type
    Light/Medium Duty Torch Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)