Motion
02075539
6 Inch Cutting, 8-1/4 Inch Long, Import Medium Duty Cutting Attachment Tip Number 3-101
Mi Item #11718390
MFR #02075539
Price$298.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Inch Cutting, 8-1/4 Inch Long, Import Medium Duty Cutting Attachment Tip Number 3-101
Mi Item #11718390
MFR #02075539

Mfr description
02075539 02075539 MEDIUM DUTY IMPORT CUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$298.80/each

Specifications

Dimensions

  • Length
    8-1/4 in

Details

  • Tip Number
    3-101
  • Type
    Import Medium Duty Cutting Attachment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)