1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02088813
#4-40 3" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
Mi Item #
11718394
MFR #
02088813
Price
$0.15
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 02088813
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02088813
#4-40 3" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
Mi Item #
11718394
MFR #
02088813
Mfr description
02088813 02088813 4/40 X 3 LOW CARBON ST
Carbon steel is a soft, durable metal
It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.15
/each
Add to Cart
Specifications
Dimensions
Overall Length
3 in
Thread Size
#4-40
Details
Additional Details
Black Oxide Coating to Prevent Rust
Finish Coating
Plain
Grade
3.6
Material
Carbon Steel
Style
Fully Threaded
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items