Motion
02088862
#8-32 1/2" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
MI ITEM #11718399
MFR #02088862
Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 1/2" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
MI ITEM #11718399
MFR #02088862

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.45/each

Specifications

Dimensions

  • Overall Length
    1/2 in
  • Thread Size
    #8-32

Details

  • Additional Details
    Black Oxide Coating to Prevent Rust
  • Finish Coating
    Plain
  • Grade
    3.6
  • Material
    Carbon Steel
  • Style
    Fully Threaded

Overview

Mfr description
02088862 02088862 8/32 X 1/2 LOW CARBON
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought