Motion
02089100
5/16-18 5" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
MI ITEM #11718417
MFR #02089100
List Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 5" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
MI ITEM #11718417
MFR #02089100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.73/each for your price

Overview

Mfr description
02089100 02089100 5/16-18 X 5 LOW CARBON
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Additional Details
    Black Oxide Coating to Prevent Rust
  • Grade
    3.6
  • Material
    Carbon Steel
  • Overall Length
    5 in
  • Style
    Fully Threaded
  • Thread Size
    5/16-18
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought