Motion
02089142
3/8-16 3/4" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
MI ITEM #11718419
MFR #02089142
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 3/4" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
MI ITEM #11718419
MFR #02089142

Mfr description
02089142 02089142 3/8-16 X 3/4 LOW CARBO
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.28/each

Specifications

Dimensions

  • Overall Length
    3/4 in
  • Thread Size
    3/8-16

Details

  • Additional Details
    Black Oxide Coating to Prevent Rust
  • Finish Coating
    Plain
  • Grade
    3.6
  • Material
    Carbon Steel
  • Style
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)