Motion
02089258
3/4-10 1-1/2" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
MI ITEM #11718429
MFR #02089258
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 1-1/2" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
MI ITEM #11718429
MFR #02089258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02089258 02089258 3/4-10X1-1/2 LOW CARBO
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Additional Details
    Black Oxide Coating to Prevent Rust
  • Grade
    3.6
  • Material
    Carbon Steel
  • Overall Length
    1-1/2 in
  • Style
    Fully Threaded
  • Thread Size
    3/4-10
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text