Motion
02089282
3/4-10 3" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
Mi Item #11718432
MFR #02089282
Price$1.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 3" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
Mi Item #11718432
MFR #02089282

Mfr description
02089282 02089282 3/4-10 X 3 LOW CARBON
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.73/each

Specifications

Dimensions

  • Overall Length
    3 in
  • Thread Size
    3/4-10

Details

  • Additional Details
    Black Oxide Coating to Prevent Rust
  • Finish Coating
    Plain
  • Grade
    3.6
  • Material
    Carbon Steel
  • Style
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)