Motion
02089340
#8-32 1-1/2" OAL Fully Threaded Stud - Carbon Steel, Zinc-Plated Finish
Mi Item #11718438
MFR #02089340
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 1-1/2" OAL Fully Threaded Stud - Carbon Steel, Zinc-Plated Finish
Mi Item #11718438
MFR #02089340

Mfr description
02089340 02089340 8/32 X 1-1/2 STEEL STU
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.28/each

Specifications

Dimensions

  • Overall Length
    1-1/2 in
  • Thread Size
    #8-32

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    3.6
  • Material
    Carbon Steel
  • Style
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)