Motion
02089464
1/4-20 1-1/2" OAL Fully Threaded Stud - Carbon Steel, Zinc-Plated Finish
MI ITEM #11718450
MFR #02089464
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 1-1/2" OAL Fully Threaded Stud - Carbon Steel, Zinc-Plated Finish
MI ITEM #11718450
MFR #02089464

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
02089464 02089464 1/4-20X1-1/2 STEEL STU
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Grade
    3.6
  • Material
    Carbon Steel
  • Overall Length
    1-1/2 in
  • Style
    Fully Threaded
  • Thread Size
    1/4-20
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought