Motion
02089589
3/8-16 6" OAL Fully Threaded Stud - Carbon Steel, Zinc-Plated Finish
MI ITEM #11718462
MFR #02089589
List Price$1.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 6" OAL Fully Threaded Stud - Carbon Steel, Zinc-Plated Finish
MI ITEM #11718462
MFR #02089589

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.73/each for your price

Overview

Mfr description
02089589 02089589 3/8-16 X 6 STEEL STUD
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Grade
    3.6
  • Material
    Carbon Steel
  • Overall Length
    6 in
  • Style
    Fully Threaded
  • Thread Size
    3/8-16
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought