Overview
Mfr description
02089670 02089670 2/56 X 3/4 BRASS STUDS
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Grade3.6
- MaterialBrass
- Overall Length3/4 in
- StyleFully Threaded
- Thread Size#2-56
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data