Motion
02089696
#6-32 1/2" OAL Fully Threaded Stud - Brass, Plain Finish
MI ITEM #11718471
MFR #02089696
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 1/2" OAL Fully Threaded Stud - Brass, Plain Finish
MI ITEM #11718471
MFR #02089696

Mfr description
02089696 02089696 6/32 X 1/2 BRASS STUDS
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Overall Length
    1/2 in
  • Thread Size
    #6-32

Details

  • Finish Coating
    Plain
  • Grade
    3.6
  • Material
    Brass
  • Style
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)