Motion
02089787
#10-32 4" OAL Fully Threaded Stud - Brass, Plain Finish
MI ITEM #11718480
MFR #02089787
List Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 4" OAL Fully Threaded Stud - Brass, Plain Finish
MI ITEM #11718480
MFR #02089787

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.55/each for your price

Overview

Mfr description
02089787 02089787 10/32 X 4 BRASS STUDS0
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.

Specifications

  • Grade
    3.6
  • Material
    Brass
  • Overall Length
    4 in
  • Style
    Fully Threaded
  • Thread Size
    #10-32
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text