Motion
02089803
5/16-18 1-1/2" OAL Fully Threaded Stud - Brass, Plain Finish
MI ITEM #11718482
MFR #02089803
List Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 1-1/2" OAL Fully Threaded Stud - Brass, Plain Finish
MI ITEM #11718482
MFR #02089803

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.70/each for your price

Overview

Mfr description
02089803 02089803 5/16-18X1-1/2 BRASS ST
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.

Specifications

  • Grade
    3.6
  • Material
    Brass
  • Overall Length
    1-1/2 in
  • Style
    Fully Threaded
  • Thread Size
    5/16-18
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text